CHECKERS INDUSTRIAL PROD INC Warning Whip HD

Sebelum PPN:
Rp1.299.900 - Rp3.199.900
Spesifikasi
UNSPSC55121715
Base TypeHex Base
Flag ColorOrange
Flag Height (in)11
Flag MaterialNylon Mesh
Flag Width (in)12
Mount Type IncludedYes
Mounting Hardware IncludedYes
Mounting Hardware RequiredYes
Pole Whip IncludedYes
Whip ColorWhite
Whip MaterialFiberglass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blank whips provide easy recognition of moving vehicles in wide-load, bad weather or roadwork situations. Blank whips also make great markers for points of interest or caution.
Feature
Warning Whip Reflective X No Light Sold Separately Overall Height 3 ft Flag Height 11 in Flag Width 12 in Pole Whip Included Yes Base Type Hex Base Flag Color Orange Flag Material Nylon Mesh Mount Type Included Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait