CENTURY Oil Burner AC Motor
#Grup produk P109336093
Spesifikasi
| UNSPSC | 26101611 |
|---|---|
| Body Dia. (in) | 6-3/4 |
| Bolt Circle Dia. (in) | 7-1/4 |
| Capacitor Required | Yes |
| Duty cycle | Continuous |
| Features | Quick Connect Terminal Board |
| Frame | 48N |
| Frequency (Hz) | 60 |
| Full Load Amps | 6.4/3.2 |
| HP | 1/2 |
| Includes | Capacitor |
| Ins. Class | B |
| Length Less Shaft | 10-7/16 |
| Maximum Ambient Temperature (°C) | 40 |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Capacitor-Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Flange Type | Non-Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Burner |
| Motor Thermal Protection | Manual |
| Nameplate RPM | 3,450 |
| No. of Speeds | 1 |
| Output Wattage (W) | 370 |
| Overall Length | 12-7/16 |
| Phase | Single |
| Shaft Dia. | 1/2 |
| Shaft Length (in) | 2 |
| Standards | CSA Certified; UL Recognized |
| Usable @ 200V | No |
| Usable @ 208V | No |
| Voltage (V AC) | 115/230 |
| Weight (lbs) | 23 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Oil burner AC motors power the fan and oil pump inside an oil burner unit. These motors are commonly used to replace oil burner motors in oil heating systems.
Feature
Oil Burner Motor Single Phase Motor Design Capacitor-Start 1/2 HP Nameplate RPM 3 450 No of Speeds 1 Voltage 115/230V AC 6.4/3.2 Full Load Amps 48N Frame Output Watts 370 W 60 Hz Usable @ 208V No Usable @ 200V No Motor Service Factor 1.25 Motor Thermal Protection Manual Ins. Class B Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Dripproof Motor Mounting Type Face Motor Frame Material SteelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
