CENTURY Jet Pump AC Motor

Sebelum PPN:
Rp10.999.900 - Rp18.999.900
Spesifikasi
UNSPSC26101612
Bearing ProtectionShaft Shields
Body Dia. (in)6.4
Bolt Circle Dia. (in)5-7/8
Duty cycleContinuous
Frame56J
Height6-7/16
Ins. ClassB
Maximum Ambient Temperature (°F)104
Motor ApplicationGeneral Application
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Shaft DesignThreaded
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
NEMA DesignNone
Nameplate RPM3,450/2,850
No. of Speeds2
PhaseThree
Shaft Dia.5/8
Shaft Length (in)2-5/8
Shaft MaterialStainless Steel
StandardsCSA Certified; UL Recognized
Usable @ 200VNo
Usable @ 208VYes
Voltage (V AC)208-230/460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-phase jet pump AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
Feature
General Purpose Pump Motor Bearing Protection Shaft Shields Body Dia 6.4 in Bolt Circle Dia 5 7/8 in Duty Cycle Continuous Frame 56J Hz 60 Full Load Amps 2.6-2.6/1.3 Height 6 7/16 in HP 1/2 hp Ins. Class B Length Less Shaft 8 1/2 in Max Ambient Temp 104 Degrees F Max SF Amps 2.6-2.6/1.3 A Motor Application General Application Motor Bearings Ball Motor Design 3-Phase Motor Efficiency Group Standard Efficient Motor Enclosure Design Open Dripproof Motor Frame Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait