BUYERS PRODUCTS Trailer Coupler

Sebelum PPN:
Rp529.900 - Rp5.499.900
Spesifikasi
UNSPSC25181708
ColorGray
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable couplers attach to hitch balls with cam locking pins. Height can be adjusted by using the included top-wind crank.
Feature
Trailer Coupler Coupler Style Adjustable Vehicle Class IV Gross Towing Weight Capacity 10 000 lb Gross Vehicle Weight Capacity 10 000 lb Compatible Ball Diameter 2 in Material Steel Finish Unfinished Overall Length 11 in Weight 13.9 lb Color Gray Compatible Product Type Construction Trailers Equipment Trailers Features Mounts to a Channel for Height Adjustability One-Hand Latch Operation Rugged Cast Steel Construction

Ulasan Produk

Tidak ada ulasan

Halaman Terkait