BUYERS PRODUCTS Trailer Ball Mount
#Grup produk P109335605
Spesifikasi
| UNSPSC | 25181708 |
|---|---|
| Ball Diameter (in) | 1-7/8 |
| Ball Mount Style | Ball Mounts with Hitch Ball |
| Compatible Ball Diameter (inch) | 1-7/8; 2; 2-5/16 |
| Compatible Ball Shank Diameter (in) | 2 |
| Compatible Hitch Size (in) | 2 |
| Displayed Brand | BUYERS PRODUCTS |
| Drop (in) | 0 |
| Features | Solid Shank |
| Finish | Powder Coated |
| For use with | Hitch Receiver |
| Gross Towing Weight Capacity (lbs) | 6,000; 7,500; 10,000 |
| Gross Vehicle Weight Capacity (lbs) | 6,000; 7,500; 10,000 |
| Includes | 1-7/8 in Ball; 2 in Ball; 2-5/16 in Ball; Pintle Hook |
| Manufacturer Part Number | 1802279 |
| Material | Steel |
| Pin Hole to Hitch Ball Distance (in) | 21/32 |
| Resistance Properties | Corrosion-Resistant |
| Rise (in) | 0 |
| Tongue Capacity (lbs) | 600; 750; 1,000 |
| Weight (lbs) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hitch ball mounts offer a reliable connection between vehicles and trailers. Ball mounts are available with 1-1/4", 2", 2-1/2", and 3" shanks. They come in several standard options and specialized versions, including adjustable ball mount options.
Feature
Tri Ball Mount Ball Mount Style Ball Mounts with Hitch Ball Ball Diameter 1 7/8 in Compatible Ball Diameter 1 7/8 in 2 in 2 5/16 in Compatible Ball Shank Diameter Not Applicable Compatible Hitch Size 2 in Gross Towing Weight Capacity 6 000 lb 7 500 lb 10 000 lb Gross Vehicle Weight Capacity 6 000 lb 7 500 lb 10 000 lb Pin Hole to Hitch Ball Distance 8 in Material Steel Finish Powder Coated Resistance Properties Corrosion-ResistantProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
