BUYERS PRODUCTS Dump Truck Tarps & Motor

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC25172901
ColorSilver
Motor RotationBi-Directional
Number of Pieces1
System TypeElectric Side Mount
Tarp Finish/CoatingChrome Plated
Tarp MaterialPlastic/Chrome
Wind Deflector IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To ease the job of covering a dump truck bed with a tarp, electric motor systems roll out the tarps from one end of the bed to the other. Each 12V motor features a bronze alloy gear for long life, protected by a weatherproof enclosure with a chrome cover.
Feature
Gear Motor Cover System Type Electric Side Mount Motor Rotation Bi-Directional Wind Deflector Included No Color Silver Number of Pieces 1 Tarp Finish/Coating Chrome Plated Tarp Material Plastic/Chrome

Ulasan Produk

Tidak ada ulasan