BUYERS PRODUCTS Dump Truck Tarp Accessories Exterior (Aksesori Terpal Truk)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC25172901
ColorBlack
For Use OnConstruction Vehicles; Delivery Trucks; Semi Trucks; Work Trucks
For use withMfr. No. 5544000; Mfr. No. 5545000
Height23-5/8
Includes40A Circuit Breaker; Red Indicator Light; Switch Bracket
Installation MethodBracket and Bolts
Length (in)6-1/2
MaterialSteel
Product TypeSpare Tire Carrier
Width7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rotary Switch Kit Width 7/8 in Length 6 1/2 in Black Installation Method Bracket and Bolts Steel For Use On Construction Vehicles Delivery Trucks Semi Trucks Work Trucks For Use With Mfr No 5545000 Mfr No 5544000 Height 23 5/8 in Includes 40A Circuit Breaker Red Indicator Light Switch Bracket Product Type Spare Tire Carrier

Ulasan Produk

Tidak ada ulasan