BUSSMANN Vehicle Flasher Relay & Turn Signal Switch

Sebelum PPN:
Rp859.900 - Rp1.099.900
Spesifikasi
UNSPSC39111810
Compatible Product TypeCars; Light Trucks; Vans
Current Rating (A)20
Flash Rate per Minute1 to 10
Mount TypePlug In
Product TypeFlasher Relay
StandardsRoHS Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays control flashing warning lights and replace old or nonfunctioning relays in vehicles.
Feature
Automotive Flasher Voltage Rating 12V DC Flashes per Minute 2 to 6 Number of Connectors 3 Color Silver Compatible Product Type Passenger Vehicles Current Rating 12.8 A Features 3 Terminal Includes - Mount Type Plug In Overall Height 1 1/4 in Overall Length 2 1/8 in Overall Width 1 1/4 in Product Type Flasher Relay Standards SAE

Ulasan Produk

Tidak ada ulasan