BUSSMANN Automotive Mini Circuit Breaker

Sebelum PPN:
Rp2.399.900 - Rp5.299.900
Spesifikasi
Circuit Breaker TypeHi-Amp Circuit Breaker
MountingBolt On
Mounting StyleFlush
Reset TypeManual
Terminal ConnectionStud
Voltage (VDC)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These automotive mini circuit breakers mount flush inside an electrical panel that controls auxiliary power applications in a vehicle.
Feature
Automotive Circuit Breaker Mount Type Bolt On Mount Style Flush Current Rating 100 A Voltage Rating 48V DC Interrupt Rating 3 kA at 48V DC Terminal Connection Stud Actuator Push-to-Trip Circuit Breaker Type Hi-Amp Circuit Breaker Compatible Vehicle Type Buses RVs Trucks Housing Material Thermoplastic Overall Depth 1 7/8 in Overall Height 2 7/8 in Overall Width 1 11/16 in Reset Type Manual Series CB185 Standards RoHS Compliant Stud Size 1/4 In.-28

Ulasan Produk

Tidak ada ulasan