B/A PRODUCTS CO. Vehicle Load Height Bar

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC41114201
ColorYellow
IncludesCarrying Bag
Manufacturer Part NumberBA-MS4
MaterialFiberglass
Maximum Measurement (ft)15
Minimum Measurement (ft)5-1/2
Overall Length (ft)15
Overall Width (in)3-7/8
Product TypeMeasuring Stick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bars adjust to measure the height of a truck's load. Their easy-to-read markings help the driver identify the height of the load before driving under structures or cables, and ensure the load is within the load height regulations set by different states.
Feature
Measuring Stick Product Type Measuring Stick Minimum Measurement 5 1/2 ft Maximum Measurement 15 ft Overall Length 15 ft Overall Height Not Applicable Material Fiberglass Color Yellow Includes Carrying Bag Features Not Applicable Overall Width 3 7/8 in

Ulasan Produk

Tidak ada ulasan