AUTO DOLLY Car Wheel Dolly Accessories

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC24101503
ColorRed
Dimensions (inch)21-1/4x4-1/4x2-1/2
For use withAutomobiles
Frame FinishPowder Coated
Frame MaterialSteel
Lifting Capacity (lbs)150
Maximum Lifting Height (in)24
Minimum Lifting Height (in)3
Overall Height (in)8
Overall Length (in)16
Overall Width (in)4
TypeWall Mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dolly Dock Lifting Capacity 150 lb 21 1/4 in x 4 1/4 in x 2 1/2 in Steel Axle Type 2 Axle Color Red For Use With Automobiles Frame Finish Powder Coated Maximum Lifting Height 24 in Minimum Lifting Height 3 in Overall Height 8 in Overall Length 16 in Overall Width 4 in Type Wall Mount

Ulasan Produk

Tidak ada ulasan