AME Manual Bead Breaker

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC23153411
ColorBlack
Compatible Tire TypeAgricultural Tires; ATV Tires; Bus Tires; Golf Cart Tires; Industrial Tires; Truck Tires
FeaturesAllows one to work on a Tire without removing the Wheel; Operates with an Air Ratchet or Manual Wrench (Not Included)
Manufacturer Part Number71600
MaterialSteel
Overall Height (in)5
Overall Length (in)11
Overall Width6-13/16
Product TypeBead Breaker
Sub BrandAME International

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bead breakers are tire iron tools that remove tires from rims. The bead or thick rubber connection of the tire must be broken for the parts to separate.
Feature
Manual Bead Breaker Product Type Bead Breaker Material Steel Overall Height 5 in Overall Length 11 in Overall Width 6 13/16 in Overall Diameter Not Applicable Includes 1 Little Buddy Manual Bead Breaker Color Black Compatible Tire Type Agricultural Tires ATV Tires Bus Tires Industrial Tires Golf Cart Tires Truck Tires Features Allows one to work on a Tire without removing the Wheel Operates with an Air Ratchet or Manual Wrench (Not Included)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait