AIRSEPT Oil and Dye Injector

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC40101701
ApplicationAutomotive A/C
For use withR-134A A/C System
Includes5 in Service Hose, Shutoff Valve
Manufacturer Part Number90020
MaterialAluminium
Number of Pieces3
Outside Diameter1-21/32
Overall Diameter1-21/32
Overall Length (in)5-1/2
Overall Width (in)1-1/4
Package Quantity1
Size (inch)10
Tool TypeA/C Oil and Dye Injector
Vehicle MakeUniversal
Vehicle Make/Model/YearUniversal
Vehicle ModelUniversal
Vehicle Model YearUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Larger oil and dye injector guns for larger vehicles are made of aluminum for automotive A/C service. They come with a 5 in. service hose, A/C oil injector and a shut off valve.
Feature
Oil and Dye Injector Tool Type A/C Oil and Dye Injector Application Automotive A/C Vehicle Make/Model/Year Universal Material Aluminum For Use With R-134A A/C System Outside Diameter 1 21/32 in Overall Diameter 1 21/32 in Overall Length 5 1/2 in Overall Width 1 1/4 in Number of Pieces 3 Includes 5 in Service Hose Shutoff Valve Size 10 in Vehicle Make Universal Vehicle Model Universal Vehicle Model Year Universal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait