AEROQUIP STC Release Tool

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC27111714
ApplicationRemoving STC Fittings
ColorBlack
For Vehicle Tool CategoryFitting Attachment
For use withSTC Hose Fittings
Length5-25/32
MaterialSteel
Number of Pieces1
Tool TypeRelease Tool

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal STC fitting(s) release disconnect tools come in three-piece sets. The first piece is the disconnector that releases the two halves of an ETC connection. The second part is the O-ring that makes the connection leak-proof. The last piece is a back-up ring that provides resistance to high-pressure O-ring extrusion.
Feature
STC Release Tool Tool Type Release Tool Length 5 25/32 in Width 1 11/64 in Height 1 11/64 in Material Steel For Vehicle Tool Category Fitting Attachment Color Black Number of Pieces 1 Application Removing STC Fittings For Use With STC Hose Fittings Size 08

Ulasan Produk

Tidak ada ulasan