ABILITY ONE Brush and Scraper

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC27112009
Bristle ColorOrange
Brush Head Width (in)2
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorBlack
Handle MaterialPlastic
Handle TypePlastic Contour Grip
Handle length19-1/4
Head TypeSwiveling
Maximum Handle Length19-1/4
Scraper Blade Height (in)2
Scraper Blade Width (in)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a thick bristled brush, snow brushes remove snow from vehicle windshields and windows quickly. They have a multi-functional design with a squeegee located opposite the brush head.
Feature
Snow Brush and Scraper Handle Type Plastic Contour Grip Brush Head Width 2 in Scraper Blade Width 2 in Scraper Blade Height 2 in Handle Length 19 1/4 in Swiveling Handle Material Plastic Handle Color Black Bristle Color Orange Grip Material Plastic Grip Type Ergonomic Maximum Handle Length 19 1/4 in

Ulasan Produk

Tidak ada ulasan