ABILITY ONE Booster Cable (Kabel Booster)

Sebelum PPN:
Rp9.399.900
Spesifikasi
UNSPSC26121636
Cable Jacket ColorRed/Black
Cable Length (ft)25
Cable Wire Gauge (AWG)1
IncludesBuilt-in Positive and Negative Identification; Carrying Bag
Jaw TypeStandard Jaw
Manufacturer Part Number6150-01-027-0125
Maximum Current (A) 600
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°F)-94
Sub BrandAbility One

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Booster Cable Cable Wire Gauge 1 AWG Maximum Current 600 A Jaw Type Standard Jaw Cable Length 25 ft Cable Jacket Color Red/Black Includes Built-in Positive and Negative Identification Carrying Bag

Ulasan Produk

Tidak ada ulasan