WIDIA Parallelogram Indexable Milling Insert

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC23171618
ANSI CodeXPNT160412
Chip-BreakerNo
Clearance Angle (°)11
Corner Radius (mm)1.2
Cutting DirectionRight Hand
Cutting Edge Length (mm)15.88
Finish - MachiningBright (Uncoated)
For use withM680 Series 0°/90° Shoulder Mills
Hole Type40°to 60°Countersink Hole
ISO NumberXPNT160412
Included Angle (°)80
Insert Holding TypeTaper Screw
Insert Size160412
Insert StyleXPNT
Manufacturer GradeTTM08
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Dia. (mm)4.45
Mounting StyleTaper Screw
Number of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Secondary Material ApplicationCast Iron; Stainless Steel
Secondary Material Application ISO CodeK; M
SeriesM680
ShapeParallelogram
Thickness (inch)0.1886
Through Hole Inside Dia. (mm)4.45
Width (mm)9.53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Parallelogram Milling Insert XPNT160412 11 Degrees

Ulasan Produk

Tidak ada ulasan