WEILER Wire Brush Kit (Mata Bor Sikat Kawat)

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
UNSPSC27111905
Bristle MaterialCarbon Steel
Brush TypeWire Wheel Brush Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.
Feature
Wire Wheel Brush Kit Wire Wheel Brush Bristle Type Crimped Wire Mounting Type Arbor Hole Arbor Hole Size No Arbor Abrasive Shank Size No Shank

Ulasan Produk

Tidak ada ulasan

Halaman Terkait