WEILER Flexible Cylinder Hone

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC23171605
Abrasive Length (inch)3
Abrasive MaterialSilicon Carbide
Compatible Bore Diameter (inch)1
Compatible Tool TypeCombustion Cylinder
End Marking ColorOrange
Grit240
Manufacturer Part Number34192
Maximum Operating Speed (rpm)900
Overall Length (inch)7-7/8
Primary Material ApplicationSteel
Stem Diameter (inch)0.213
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible cylinder hones for carbon and stainless steel have silicon carbide abrasive spheres. Silicon carbide is moderately sharp and is a good choice for cast iron, carbon steel, and stainless steel.
Feature
Flexible Cylinder Hones Bore Dia 3/16 in Abrasive Material Silicon Carbide 320 Grit Overall Length 6 in Hone Length 25/32 in Extra Fine Grade

Ulasan Produk

Tidak ada ulasan