WEILER Wire Wheel Brush Bench & Pedestal Grinder (Sikat Kawat Piring)

Sebelum PPN:
Rp2.099.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twisted Wire Wheel Brushes feature wire ends in twisted bundles that help provide excellent strength and very aggressive brushing. Models are available for cleaning and remove rust, corrosion, and paint from metal surfaces. Nonsparking brass and bronze brushes are ideal for environments where potentially explosive or flammable materials may be present. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.
Feature
Wire Wheel Brush Wire Wheel Brush Bristle Type Twisted Wire Brush Dia 8 in Mounting Type Arbor Hole Arbor Hole Size 5/8 in Abrasive Shank Size No Shank Wire Dia 0.023 in Bristle Trim Length 1 5/8 in Abrasive Material Steel Face Width 5/8 in Max RPM 12 500 RPM For Use With Low Speed/High Torque Portable Tools

Ulasan Produk

Tidak ada ulasan

Halaman Terkait