WALTER SURFACE TECHNOLOGIES Part Washer Basket

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC24111813
Basket Diameter (inch)8
Basket Height (inch)9
Basket Length (inch)7-29/32
Basket Width (inch)8-1/2
ColorSilver
Compatible Parts Washer Grainger Part Number33HE76
Compatible Parts Washer Manufacturer Model Number55D600; BioCircle Maxi 55D350
Dividers IncludedDividers Not Included
Enclosed TopUnenclosed Top
Handle IncludedHandle Included
Lid IncludedLid Not Included
Manufacturer Part Number55B004
MaterialGalvanized Steel
NestableNot Nestable
ShapeRound
StackableNot Stackable
Wire Diameter (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round washer baskets are steel or plastic inserts that hold small vehicle parts for cleaning. They work in both solvent- and water-based washers.
Feature
Parts Washer Basket Shape Round Material Galvanized Steel Color Silver Basket Length 7 29/32 in Basket Width 8 1/2 in Basket Height 9 in Basket Diameter 8 in Wire Diameter 1/4 in Lid Included Lid Not Included Dividers Included Dividers Not Included Nestable Not Nestable Stackable Not Stackable Enclosed Top Unenclosed Top Handle Included Handle Included Compatible Parts Washer Manufacturer Model Number 55D600 BioCircle Maxi 55D350

Ulasan Produk

Tidak ada ulasan