UNITED ABRASIVES-SAIT Angle Grinder & Circular Saw Cut-Off Wheel (Batu Gerinda Potong)

Sebelum PPN:
Rp149.900
Spesifikasi
UNSPSC23131503
Abrasive GradeCoarse
Abrasive MaterialAluminium Oxide
Arbor Hole Size5/8\"-11
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder
Grit46
Manufacturer Part Number23320
Maximum Operating Speed (rpm)13300
Overall Diameter (inch)4-1/2
Primary Material ApplicationSteel
SeriesA46N
Thickness (inch)0.045
Wheel TypeType 27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface.
Feature
Depressed Center Cut-Off Wheel Abrasive Material Aluminum Oxide Connector Size 5/8 In.-11 Connector Type Threaded Hole Grit 46 Overall Diameter 4 1/2 in Overall Thickness 0.045 in Primary Material Applicationn Steel Compatible Tool Type Angle Grinder Series A46N Wheel Type Type 27 Maximum Operating Speed 13 300 RPM Grade Aluminum

Ulasan Produk

Tidak ada ulasan