TE-CO Lobed Hand Knob

Sebelum PPN:
Rp289.900
Spesifikasi
UNSPSC31162801
FeaturesMany Sizes Conform to TCMAI Standards; Use as a Handle or Clamping Knob
Handle Dia. (inch)2
Handle MaterialAluminium
Handle Type4 Point
Manufacturer Part Number43313
Mounting TypeTapped
Overall Height (inch)1
Screw Length (inch)1
System of MeasurementInch
Tap TypeThrough Hole
Thread Size3/8\"-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hand Knob Handle Type 4 Point Handle Material Aluminum Mounting Type Tapped Thread Size 3/8 In.-16 Handle Dia 2 in Overall Height 1 in Screw Length 1 in Tap Type Through Hole Features Many Sizes Conform to TCMAI Standards Use as a Handle or Clamping Knob

Ulasan Produk

Tidak ada ulasan