SUPER TOOL Carbide-Tipped Chucking Reamer with Straight Shank

Sebelum PPN:
Rp1.399.900 - Rp2.999.900
Spesifikasi
UNSPSC23171610
Chamfer Angle (°)45
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
FinishBright (Uncoated)
Flute TypeStraight
MaterialCarbide Tipped
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Shank typeStraight
Spiral DirectionNeutral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide-tipped chucking reamers come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for chucking reamers. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These carbide-tipped chucking reamers have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
Feature
Chucking Reamer Carbide Tipped Bright (Uncoated) Straight Fractional Inch 1/4 in

Ulasan Produk

Tidak ada ulasan