Rothenberger Replaceable-Blade Hand Deburring Tool (Pisau Deburring)

Sebelum PPN:
Rp639.900
Spesifikasi
UNSPSC23171605
Blade MaterialHigh Speed Steel
ColorRed
Included Blade StyleGeneral Purpose Deburring
Manufacturer Part Number21655
Number of Blades2
Primary Material ApplicationAluminium, Brass, Cast Iron, Copper, Steel
Product TypeDeburring Blade
SeriesGRATFIX
Surface ApplicationOuter Tube Edge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replaceable-blade hand deburring tools have a quick-release mechanism to change out deburring blades when surface shape changes or when blades become dull. Blades debur aluminum, brass, copper, steel, and plastic.
Feature
Deburring Tool Tool Cutting Capacity/Material 1/8 in to Infinity Steel Copper Aluminum Tool Dia (in) 1 Shank Size (in) 1 Overall Length (in) 7 Stainless Steel Blade and Plastic Handle Ideal for Deburring of Edges Pipes Steel Aluminum Brass Copper Sheets Cast Iron and Plastic Plates Internal Reamer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait