PRECISION BRAND Feeler Gauge (Pengukur Celah)

Sebelum PPN:
Rp409.900 - Rp4.199.900
Spesifikasi
UNSPSC41111617

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel feeler gauges are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
Feature
Feeler Gauge Blade Length 5 in Blade Material Steel Blade Style Short Blade Blade Width 1/2 in Dimension Type Inch Non-Magnetic No Thickness 0.0180 in Finish Unfinished Markings Inch Standards ASTM A-682 (Chemistry) Tolerance ±0.00047 in Package Quantity 10

Ulasan Produk

Tidak ada ulasan