OTC Thread Chaser

Sebelum PPN:
Rp1.299.900 - Rp3.899.900
Spesifikasi
UNSPSC27112810
Capacity (inch)1-1/4 to 5 Outer Diameter
For Outside Dia. (inch)1-1/4 to 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thread chasers cut, clean, or repair external threads on a part. They come with an assortment of dies for restoring threads in various sizes. The dies extend beyond the face of the die head to allow them to reach threads that are close to a shoulder.
Feature
Thread Chaser Number of Dies in Set 3 For Outside Dia 1-1/4 in to 5 in Capacity 1-1/4 in to 5 in Outer Diameter Function Restore Threads to Original Condition Eliminating the Need for Threadcutting Equipment For Use With Standard Thread Chaser Includes (3) Dies 1 mm-1.25 mm-1.5 mm-1.75 mm 2 mm-2.5 mm-3.0 mm-3.5 mm 4 mm pitch dies.

Ulasan Produk

Tidak ada ulasan