OSG Spiral Fluted STI Tap (Tap Ulir)

Kondisi Barang:
Sebelum PPN:
Rp669.900 - Rp10.999.900
Spesifikasi
UNSPSC23153305
Coolant FedNon-Coolant Through
Shank Type - MachiningStraight
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals. Cobalt taps are harder and provide more wear resistance when tapping hard materials at high speeds than high-speed steel taps.
Feature
Screw Thread Insert STI Tap Thread Size 1 In.-8 UNC Overall Length 5 3/4 in High Speed Steel Black Oxide Right Hand Thread Length 1 1/4 in Tap Chamfer Modified Bottoming Thread Limit H6 Number of Flutes 4

Ulasan Produk

Tidak ada ulasan