OSG Roughing Cobalt Square End Mill (Mata Pahat Frais)

Kondisi Barang:
Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Helix Angle (°)25
Length of Cut (inch)1/2
List Number420
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Milling Dia. (inch)1/2
Number of Flutes3
Overall Length (inch)2-1/2
Primary Material ApplicationStainless Steel
Primary Material Application ISO CodeM
Shank Diameter (inch)1/2
Shank Type - MachiningWeldon Flat
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The bright finish on these end mills provides a smooth, polished surface.
Feature
Square End Mill 1/2 in Milling Dia Cobalt Bright (Uncoated) Weldon Flat Length of Cut 1/2 in Overall Length 2 1/2 in Shank Dia 1/2 in

Ulasan Produk

Tidak ada ulasan