OSG Pointed-End Cone Bur ( SM )

Kondisi Barang:
Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC23172001
CoatingBright (Uncoated)
Cut TypeDouble
End TypePointed
Head Diameter (inch)1/8
Head Length (inch)11/32
Head MaterialCarbide
Head ShapeCone
Included Angle (°)12
Manufacturer Part Number800-8011
Maximum Operating Speed (rpm)80000
Overall Length (inch)1-1/2
Shank Diameter (inch)1/8
Shank MaterialCarbide
Trade NumberSM-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these bits retains lubricants to improve their wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These drill bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.
Feature
Cone Bur Double Cut Shank Dia 1/8 in Head Dia 1/8 in Length of Cut 11/32 in Overall Length 1-1/2 in Trade Number SM-41 Included Angle 14 Degrees Abrading Application Grinding on a Wide Variety of Materials Coating Bright (Uncoated) End Type Pointed End

Ulasan Produk

Tidak ada ulasan