OSG Pipe & Conduit Thread Tap

Kondisi Barang:
Sebelum PPN:
Rp989.900 - Rp12.999.900
Spesifikasi
UNSPSC23153305
Coolant FedNon-Coolant Through
Extended NeckYes
Measurement SystemFractional Inch
StandardsANSI
Tap ChamferModified Bottom; Semi-Bottoming
Tap Length StandardANSI
Tap Shank StandardANSI
Tap StylePipe
Thread DirectionRight Hand
Thread StandardNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
Feature
Pipe and Conduit Thread Tap Thread Size 1/8 In.-27 NPT Overall Length 2 7/64 in Cobalt TiN Right Hand Thread Length 3/4 in 75 Percent Thread Drill Size Q Number of Flutes 4

Ulasan Produk

Tidak ada ulasan