OSG Pipe & Conduit Thread Die (Mata Senai)

Kondisi Barang:
Sebelum PPN:
Rp1.399.900 - Rp2.599.900
Spesifikasi
UNSPSC23153305
Die MaterialHigh Speed Steel
Die ShapeRound
Die TypeAdjustable
Finish - MachiningBright (Uncoated)
For Tool TypeHand Tools
Integrated HandleNo
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO CodeK; N; P
Thread DirectionRight Hand
Thread StandardNPT
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel adjustable round dies stay sharper longer than carbon steel dies and are used to make new threads or restore existing threads on the outer surfaces of pipe, conduit, and fittings made from a variety of materials, including steel and nonferrous metals. The dies have a set screw that adjusts the thread depth to over- or under-cut threads for a precise fit. These dies are typically turned by hand with a die wrench.
Feature
Pipe and Conduit Thread Die Die Shape Round Die Material High Speed Steel Thread Size 1/4 In.-18 Thread Standard NPT Thread Type NPT Die Thread Size 1/4 In.-18 Threads per Inch 18 Thread Direction Right Hand Die Thickness 1/2 in

Ulasan Produk

Tidak ada ulasan