OSG Miniature General Purpose Carbide Square End Mill

Kondisi Barang:
Sebelum PPN:
Rp309.900 - Rp569.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Helix Angle (°)30
List Number404
Material - MachiningCarbide
Material ApplicationsAluminium, Carbon Steel, Cast Iron, Hardened Steel, Steel
Number of Flutes4
Primary Material ApplicationAluminium, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO CodeH; K; N; P
Shank Type - MachiningStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel double-ended drill bits provide some flexibility and absorb some shock and vibration. They are suitable for drilling applications with older machines that may not run as smoothly as newer machines.
Feature
Square End Mill 1/32 in Milling Dia Carbide TiAlN Straight Length of Cut 1/8 in Overall Length 1 1/2 in Shank Dia 1/8 in

Ulasan Produk

Tidak ada ulasan