OSG General Purpose Spiral Point Tap

Kondisi Barang:
Sebelum PPN:
Rp189.900 - Rp1.099.900
Spesifikasi
UNSPSC23153305
Coolant FedNon-Coolant Through
Extended NeckYes
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
Feature
Spiral Point Tap Thread Size #10-32 UNF Overall Length 2 11/32 in High Speed Steel Black Oxide Right Hand Thread Length 1/2 in 75 Percent Thread Drill Size #21 Thread Limit 3B Class of Fit H3 Number of Flutes 2

Ulasan Produk

Tidak ada ulasan