OSG General Purpose Roughing Carbide Corner-Radius End Mill

Kondisi Barang:
Sebelum PPN:
Rp3.499.900 - Rp24.999.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Material - MachiningCarbide
Number of Flutes4
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.
Feature
Corner Radius End Mill 3/8 in Milling Dia Carbide TiAlN Straight Fractional Inch 0.03 in 7/8 in 2 1/2 in

Ulasan Produk

Tidak ada ulasan