OSG Finishing Cobalt Ball End Mill (Mata Pahat Frais Ballnose)

Kondisi Barang:
Sebelum PPN:
Rp999.900 - Rp8.999.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Shank Type - MachiningWeldon Flat
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mandrels secure cartridge roll abrasives in a compatible rotary tool. The pilot diameter of the mandrel fits the same diameter cartridge roll.
Feature
Ball End Mill 3/8 in Milling Dia Cobalt Bright (Uncoated) Non-Coolant Through

Ulasan Produk

Tidak ada ulasan