OSG End-Cut Cylinder Bur ( SB )

Kondisi Barang:
Sebelum PPN:
Rp209.900 - Rp1.899.900
Spesifikasi
UNSPSC23172001
CoatingBright (Uncoated)
Head MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-cut end-cut cylinder burs (SB) have parallel rows of right-hand spiral flutes to balance stock removal and finish. Single-cut burs are used in general applications to evacuate chips on most materials, including brass, copper, cast iron, and steel.
Feature
Cylinder Bur SA Single Cut Shank Dia 6.00 mm Head Dia 11.00 mm Length of Cut 25.00 mm Overall Length 50.00 mm Trade Number SA-4

Ulasan Produk

Tidak ada ulasan