OSG Cylinder Bur ( SA )

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC23172001
CoatingBright (Uncoated)
Cut TypeSingle
Head Diameter (inch)1/2
Head Length (inch)1/2
Head MaterialCarbide
Head ShapeCylinder
Manufacturer Part Number901-5001
Maximum Operating Speed (rpm)50000
Overall Length (inch)2
Shank Diameter (inch)1/4
Shank MaterialHardened Steel
Trade NumberSA-5F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut cylinder burs (SA) with a flat end have crossing left- and right-hand flutes to quickly remove stock from steel, stainless steel, and other high-strength ferrous metals while leaving a smoother finish than single-cut burs. Flat-end burs have flutes that stop at the top edge of the cylinder.
Feature
Cylinder Bur SA Double Cut Shank Dia 1/4 in Head Dia 1/4 in Length of Cut 5/8 in Overall Length 2 in Trade Number SA-1

Ulasan Produk

Tidak ada ulasan