OSG Countersink (Mata Bor Countersink)

Kondisi Barang:
Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC27112812
Body Dia. (inch)1
Countersink Angle (°)82
Finish - MachiningBright (Uncoated)
Manufacturer Part Number706-1000-082
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Flutes6
Overall Length (inch)3
Pilot Dia. (inch)1
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK; M; N; S1
Shank Diameter (inch)1/2
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid carbide countersinks provide excellent wear resistance when machining the toughest materials, such as cast iron and stainless steel. Single-flute countersinks are suitable for use at high speeds. They leave clean edges on holes and have a high, positive rake that reduces vibration as they expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece.
Feature
Countersink 82 Degrees 1 in Carbide Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan