OSG Straight Fluted Hand Tap Cobalt

Kondisi Barang:
Sebelum PPN:
Rp449.900 - Rp999.900
Spesifikasi
UNSPSC23153305
Coolant FedNon-Coolant Through
Extended NeckYes
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface.
Feature
Straight Flute Tap Thread Size #8-32 UNC Plug Overall Length 2 3/32 in Cobalt Bright (Uncoated) Right Hand Thread Length 3/4 in 75 Percent Thread Drill Size 3.40 mm Thread Limit H3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait