OSG Center Drill (Mata Bor Senter)

Kondisi Barang:
Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC27112812
Countersink Angle (°)60
Countersink StylePlain
Cutting Direction - MachiningRight Hand
Drill Point Dia. (inch)7/32
Drill Size (inch)7/32
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Measurement SystemFractional Inch
Overall Length (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid carbide center drills provide excellent wear resistance when machining the toughest materials, such as cast iron and stainless steel. Center drills with a plain tip are the standard choice for creating center holes in a piece of stock to prepare it for turning between centers on a lathe.
Feature
Center Drill Plain Carbide 60 Degrees 1/8 in

Ulasan Produk

Tidak ada ulasan