OSG Carbide Double-End Ball End Mill

Kondisi Barang:
Sebelum PPN:
Rp849.900 - Rp1.399.900
Spesifikasi
UNSPSC23172005
Chip-BreakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Helix Angle (°)30
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/Double EndDouble End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose double-end carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. The bright finish on these end mills provides a smooth, polished surface. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Double-end end mills have a nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.
Feature
Ball End Mill 3/8 in Milling Dia Carbide Bright (Uncoated) Non-Coolant Through

Ulasan Produk

Tidak ada ulasan