ONSRUD Straight Shank Non-Coolant-Through Solid Carbide Jobber-Length Drill Bit (Mata Bor Lurus)

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Point Angle (°)118
Drill Bit Point Type8 Facet Point
Drill Length ClassJobber Length
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Number of Flutes2
Primary Material ApplicationComposite
Primary Material Application ISO CodeO
Series67-800
Shank Type - MachiningStraight
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits come in standard sizes expressed in fractional inches. They have a bright finish that is not affected when the bits' cutting edges are resharpened. They also have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.
Feature
Jobber Length Drill Bit Drill Bit Size 1/8 in Drill Bit Point Angle 118 Degrees Carbide Bright (Uncoated) Decimal Equivalent 0.1250 Fractional Inch Drill Bit Point Type 8 Facet Point Non-Coolant Through

Ulasan Produk

Tidak ada ulasan