Mitutoyo Wire & Sheet Metal Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC41111623
Dimension TypeInch/US Sheet Metal
Gauge StandardUS Sheet Metal
MaterialSteel
Maximum Measurement - Gauge#0
Minimum Measurement (inch)0.007
Minimum Measurement - Gauge#36
Outside Diameter (inch)3-5/16
Range (inch)0.007 to 0.312
Range - Gauge#36 to #0
Thickness (inch)0.105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheet metal thickness gauges are manufactured to the United States Standard for uncoated sheet metal including plate iron and steel. These stamped steel gauges have cutouts ranging in size from #36 to #0 and are typically stamped on the opposite side with the decimal inch equivalent of the gauge size.
Feature
Sheet Metal Thickness Gauge Dimension Type Inch/US Sheet Metal Gauge Standard US Sheet Metal Maximum Measurement - Inch 0.312 in Maximum Measurement - Gauge #0 Minimum Measurement - Inch 0.007 in Minimum Measurement - Gauge #36 Thickness 0.105 in Material Steel Outside Diameter 3 5/16 in Range - Inch 0.007 in to 0.312 in Range - Gauge #36 to #0

Ulasan Produk

Tidak ada ulasan