Mitutoyo Rectangular & Square Gauge Block

Sebelum PPN:
Rp469.900 - Rp9.199.900
Spesifikasi
UNSPSC41111618
Included CertificationCertificate of Inspection
Long Form Calibration CertificateNo
MaterialSteel
StandardsASME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 0 (Inspection Grade) rectangular and square gauge blocks are used for inspecting tools, instruments, and mechanical parts. They are also used to calibrate instruments and check the accuracy of other gauges. These blocks come in imperial sizes.
Feature
Rectangular Gauge Block Long Form Calibration Certificate No Material Steel Application Grade Inspection Dimension Type Inch Grade ASME 0 Nominal Size 0.004 in Shape Rectangular Tolerance 4 microinch With Hole No Face Length 1 3/16 in Face Width 23/64 in Included Certification Certificate of Inspection Standards ASME

Ulasan Produk

Tidak ada ulasan