Mitutoyo Durometer Calibration Set & Test Block

Sebelum PPN:
Rp8.299.900
Spesifikasi
UNSPSC41111505
For MaterialCarbide; Non-Ferrous Metal; Plastic; Steel
For use with1ARV4; 1ARV5; 1ZRT5; 1ZRT6
Hardness scaleShore D
Included HardnessShore D 20, 40, and 80
Includes CaseYes
Number of Pieces3
Size (inch)2x2x1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These threaded ring gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Go or No-Go gauge members are available individually or as sets with both Go and No-Go ring gauges.
Feature
Shore D Calibration Block Set For Materials Carbide Non-Ferrous Metal Plastic Steel For Use With 1ARV4 1ARV5 1ZRT5 1ZRT6 Hardness Scale Shore D Included Hardness Shore D 20 40 and 80 Includes Test Block 20 40 80 Includes Case Yes Number of Pieces 3 Size 2 in x 2 in x 1/4 in

Ulasan Produk

Tidak ada ulasan