Mitutoyo Digital Indicator & Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp4.299.900 - Rp45.999.900
Spesifikasi
Bezel TypeYes
Case TypeCase
Contact Point ShapeRadius
Data Output TypeCable
Dial size (mm)66x83.2
Dimension TypeInch/Metric
IP RatingIP42
Included CertificationCertificate of Inspection
Includes BatteryYes
Includes CaseYes
Minimum Measurement (inch)0 (zero)
Minimum Measurement (mm)0 (zero)
Non-MagneticNo
Number of Indicators1
Operation TypePlunger
SPC OutputYes
Shock ResistantNo
StandardsC0920; DIN40050 Part 1; IEC 60529; JIS D0207
Variable ResolutionNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital indicators have a removable flat back that can be replaced with adjustable, center, or off-center back lug backs. They are commonly stem-mounted for and IP-rated for use in harsh environments.
Feature
Digital Indicator Series Series 543 Resolution 0.001 mm 0.0001 in Accuracy ±0.0001 in Range 0 in to 0.5 in Bezel - Long Form Calibration Certificate No Features With SPC Data Output Includes Battery

Ulasan Produk

Tidak ada ulasan