MILWAUKEE Set Mata Bor Jobber Panjang

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Drill Bit Case TypePlastic
Drill Bit Point Angle (°)35
Drill Bit Point TypeConventional Point
Drill Bit Sizes Included(1) 3/16in; (1) 3/32in; (1) 3/8in; (1) 5/16in; (1) 5/32in; (1) 5/64in; (1) 7/32in; (1) 7/64in; (1) 9/64in; (2) 1/16in; (2) 1/4in; (2) 1/8in
Finish - MachiningBlack Oxide
Helix Angle (°)15 to 35
Largest Drill Bit Size (inch)3/8
Material - MachiningSteel
Measurement SystemDecimal Inch
Number of Drill Bits15
Overall Length (inch)8.46
Primary Material ApplicationAluminium, Cast Iron, Drilling, Duct/Sheet Metal, Ductile Iron, Medium Metal, Metal, Mild Steel, Plastic, Plywood, PVC, Sheet Metal, Stainless Steel, Steel, Thick Metal, Thin Metal, Wood
Smallest Drill Bit Size (inch)1/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
Feature
Drill Bit Set Number of Drill Bits 15 Drill Bit Point Angle 35 Degrees Material - Machining Steel Finish - Machining Black Oxide

Ulasan Produk

Tidak ada ulasan