MICRO 100 Spotting Drill

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC27112801
Body Dia. (inch)1/4
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.25
Drill Bit Point Angle (°)100
Drill Bit SizeE
Finish - MachiningBright (Uncoated)
Flute Length (inch)3/4
Flute TypeSpiral
Material - MachiningCarbide
Measurement SystemLetter
Overall Length (inch)2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.
Feature
Spotting Drill Bit Carbide 100 Degrees E Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan