MICRO 100 Single-Profile Thread Mill

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC23172013
Cutter Dia. (inch)0.375
Cutting DirectionNeutral
Finish - MachiningBright (Uncoated)
Flute TypeSingle Profile
Length of Cut (inch)3/32
List NumberTM
Material - MachiningCarbide
Material ApplicationsComposite; Fiberglass; Non-Ferrous Materials; Plastic; Steel
Measurement SystemFractional Inch
Neck Dia. (inch)0.21
NomenclatureTM
Number of Flutes4
Overall Length (inch)2.6
Pitch (TPI)4
Pitch Range12-32
Primary Material ApplicationAll Materials
Shank Diameter (inch)1/4
Shank Length (inch)2
Thread StandardUN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-profile thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.
Feature
Single Profile Thread Mill UN Carbide Bright (Uncoated) 0.3750 in

Ulasan Produk

Tidak ada ulasan